Motion
6309ZNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #04780998
MFR #6309ZNRC3
Price$234.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #04780998
MFR #6309ZNRC3

Mfr description
6309ZNRC3 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.42/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    25 mm
  • Overall Length
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.836 lbs, 0.833 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6309ZNRC3 is a 45 mm bore radial/deep groove ball bearing with a 100 mm OD and 25 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6309ZNRC3
  • Manufacturer Upc Number
    029176521317
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176521317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)