Motion
5200J
Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14.30 mm Width, Open, Without Snap Ring, CN
MI ITEM #04781012
MFR #5200J
Price$76.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14.30 mm Width, Open, Without Snap Ring, CN
MI ITEM #04781012
MFR #5200J

Mfr description
5200 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.92/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    14 mm
  • Overall Length
    30 mm
  • Overall Width  
    14.30 mm
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176531217
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7150.0 N
  • Radial Static Load Capacity
    3900 N
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176531217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)