Motion
3206J
NSK 3206J Light Angular Contact Ball Bearing, 30 mm Dia Bore, 62 mm OD, 2 Rows, 23.8 mm W, 32 deg, 30000 N Dynamic/21200 N Static Load
MI ITEM #04781016
MFR #3206J
Your Price$83.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3206J Light Angular Contact Ball Bearing, 30 mm Dia Bore, 62 mm OD, 2 Rows, 23.8 mm W, 32 deg, 30000 N Dynamic/21200 N Static Load
MI ITEM #04781016
MFR #3206J

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$83.40/each(List $95.92)

Overview

Mfr description
3206 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    62 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176061738
  • UPC_NO
    029176061738
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text