Motion
3209J
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Open, Without Snap Ring
Mi Item #04781025
MFR #3209J
Price$183.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Open, Without Snap Ring
Mi Item #04781025
MFR #3209J

Mfr description
3209J DOUBLE ROW ANGULAR CONTACT BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.98/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Length
    85 mm
  • Overall Width  
    30.20 mm
  • Weight
    1.495 lbs, 0.678 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176061752
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176061752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)