Motion
5356DX
Disposable Cup - Paper, 16 oz
Mi Item #04781034
MFR #5356DX
Price$262.70/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Cup - Paper, 16 oz
Mi Item #04781034
MFR #5356DX

Mfr description
5356DX 16 OZ HOT/COLD CUP (500/CASE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.70/cs

Specifications

Dimensions

  • Cup Size
    16 oz

Details

  • Capacity
    16 oz.
  • Includes Handle
    No Handle
  • Material
    Paper
  • Package Quantity
    25
  • Product Type
    Disposable Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)