Motion
9'11-1/2"X1/2X.025X10/14 DIEMASTER BSB

LENOX SAW BLADES
9'11-1/2"X1/2X.025X10/14 DIEMASTER BSB

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 11-1/2 in Long, 1/2 in Wide
MI ITEM #04781154
MFR #9'11-1/2"X1/2X.025X10/14 DIEMASTER BSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
9'11-1/2"X1/2X.025X10/14 DIEMASTER BSB

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 11-1/2 in Long, 1/2 in Wide
MI ITEM #04781154
MFR #9'11-1/2"X1/2X.025X10/14 DIEMASTER BSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9'11-1/2"X1/2X.025X10/14 DIEMASTER BSB

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought