Motion
9557PB

MAKITA
9557PB

Angle Grinder - 120 V, Corded, 10000 rpm, 7.5 A, 4-1/2 in Max Disc Size
MI ITEM #04781361
MFR #9557PB
List Price$149.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
9557PB

Angle Grinder - 120 V, Corded, 10000 rpm, 7.5 A, 4-1/2 in Max Disc Size
MI ITEM #04781361
MFR #9557PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.98/each for your price

Overview

Mfr description
9557PBX1 4-1/2" ANGLE GRINDER WITH CASE

Specifications

  • Power Source
    Corded
  • Maximum Speed
    10000 rpm
  • Maximum Disc Size
    4-1/2 in
  • Handle Style
    Right Angle
  • Voltage
    120 V
  • Amperage
    7.5 A
  • Spindle Size
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Overall Length
    10-3/4 in
  • Tool Weight
    4-1/2 lb
  • Includes
    Wheel Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought