Specifications
Dimensions
- Bore Diameter50 mm
- Stroke10 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsHeat Resistant
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeDouble Rod
- SeriesCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)