Motion
6807-08-08-NWO-SS

BRENNAN INDUSTRIES INC
6807-08-08-NWO-SS

6807-08-08-NWO-SS
MI ITEM #04781594
MFR #6807-08-08-NWO-SS
Your Price$419.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6807-08-08-NWO-SS

6807-08-08-NWO-SS
MI ITEM #04781594
MFR #6807-08-08-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$419.13/each(List $578.40)

Overview

Mfr description
6807-08-08-NWO-SS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text