Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 2 Thread3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6815
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)