Motion
348D PSA CLOTH DISC,20IN X NH150

3M
348D PSA CLOTH DISC,20IN X NH150

Coated Finishing Disc - 20 in Disc Dia, Aluminum Oxide, P150 Grit
MI ITEM #04781679
MFR #348D PSA CLOTH DISC,20IN X NH150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
348D PSA CLOTH DISC,20IN X NH150

Coated Finishing Disc - 20 in Disc Dia, Aluminum Oxide, P150 Grit
MI ITEM #04781679
MFR #348D PSA CLOTH DISC,20IN X NH150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
348D PSA CLOTH DISC,20IN X NH150
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Backing Material
    Cloth
  • UPC_NO
    00051135983164
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text