Motion
N9690HVL

MCR SAFETY
N9690HVL

Ninja® Ice General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 15 Gauge, PVC Material
Mi Item #04781893
MFR #N9690HVL
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690HVL

Ninja® Ice General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 15 Gauge, PVC Material
Mi Item #04781893
MFR #N9690HVL

Mfr description
N9690HVL NINJA ICE-HI VIZ 7G INSIDE-15G
  • Acrylic terry liner for insulation/warmth
  • Coating remains soft in temperatures as low as -58°F
  • CE score 3232
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Formerly known as Memphis Glove
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving
  • Back Material
    Synthetic
  • Coated Design
    Over-the-Knuckle
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Yellow
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Ninja Ice Insulated Work Gloves Hi-Vis 15-Gauge Lime Nylon Acrylic Terry Interior Over-The-Knuckle Coated with HPT
  • Description Keyword
    Acrylic Lined
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving
  • Insulated
    Yes
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Lime
  • Liner Material
    Nylon
  • Lining Material
    Acrylic
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    N9690HVL
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ninja Ice
  • Protection Type
    Waterproof
  • PSC Code
    8415
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    CE 3232
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451439692723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)