Motion
N9690TCXL

MCR SAFETY
N9690TCXL

Ninja® Therma Force Insulated Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Bi-Polymer Coated Palm & Fingers
MI ITEM #04781895
MFR #N9690TCXL
Your Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690TCXL

Ninja® Therma Force Insulated Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Bi-Polymer Coated Palm & Fingers
MI ITEM #04781895
MFR #N9690TCXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.35/each(List $36.36)

Overview

Mfr description
N9690TCXL NINJA THERMA FORCE 7G IN-13G
  • Dyneema® and synthetic fibers for cut protection
  • Excellent abrasion resistance
  • Durable bi-polymer coating
  • Insulated with acrylic terry inner lining
  • Sanitized with Actifresh
  • CE Score 4543, CPPT score 3 at 1376 grams
  • Applications: Automotive assembly, farming, landscaping, agriculture, bottling, carpentry, construction, demolition, cold storage applications and glass handling

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    Bi-Polymer
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Dyneema with Acrylic Terry Liner
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    EN 511 5.6 - 1
  • UPC_NO
    45143969241
  • Description Keyword
    Bi-Polymer Coated Palm & Fingers
  • Type
    Cut Resistant
  • Material
    Acrylic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text