Motion
LVA40-04-C1
Air Piloted Valve - Body Ported, 2 Port, 2 Position, Double Pilot
MI ITEM #04781957
MFR #LVA40-04-C1
List Price$353.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 2 Port, 2 Position, Double Pilot
MI ITEM #04781957
MFR #LVA40-04-C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$353.24/each for your price

Overview

Mfr description
LVA40-04-C1 HIGH PURITY CHEMICAL LIQUID
  • High purity chemical valve, single type
  • Threaded ports, air operated type
  • Operating pressure: 0.3 ~ 0.5 MPa
  • Fluid temperature: 0 to 100°C
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1

Specifications

  • Operating Pressure Range
    0 to +0.5 Mpa
  • Operating Temperature Range
    0 to +100 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought