Motion
CDJP2B10-30D-A96VL

SMC CORP OF AMERICA
CDJP2B10-30D-A96VL

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04782000
MFR #CDJP2B10-30D-A96VL
List Price$121.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B10-30D-A96VL

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04782000
MFR #CDJP2B10-30D-A96VL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.64/each for your price

Overview

Mfr description
CDJP2B10-30D-A96VL

Specifications

  • Series
    CJP2
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    5 mm Rod / M4x0.7 ISO Thread
  • Cushion Type
    Rubber Bumper
  • Port Size
    M3x0.5
  • Options Included
    Magnetized, Switch Ready
  • Push Force At 100 Psi
    55 N
  • Pull Force At 100 Psi
    46.2 N
  • Operating Temperature Range
    -10 to +60 °C °F
  • Overall Length
    74.5 mm
  • Overall Width
    15 mm
  • Overall Height
    19 mm
  • Body Material
    Aluminum
  • Auto-Switch
    Included
  • Lead Wire Length
    3 m Length
  • Number of Switches
    2
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Cylinder Series
    CJP2
  • Magnetic Piston
    Built in
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.6 MPa
  • Port Gender
    Female
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Size
    5 mm
  • Rod Thread Standard
    ISO
  • Switch Model
    A96V
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text