Motion
VFN2220N-3DZ-02F

SMC CORP OF AMERICA
VFN2220N-3DZ-02F

Solenoid Valve
MI ITEM #04782130
MFR #VFN2220N-3DZ-02F
List Price$110.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2220N-3DZ-02F

Solenoid Valve
MI ITEM #04782130
MFR #VFN2220N-3DZ-02F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.44/each for your price

Overview

Mfr description
VFN2220N-3DZ-02F VALVE, SOL
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof

Specifications

  • Country of Origin
    JP
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Port Sizes
    1/4 BSPP
  • Actuation
    Piloted Solenoid
  • Overall Height
    66.5 mm
  • Overall Length
    224.5 mm
  • Overall Width
    40 mm
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.5 W, 2.1 W
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought