Motion
CQ2B20R-40DM-XC6

SMC CORP OF AMERICA
CQ2B20R-40DM-XC6

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 20 Mm
MI ITEM #04782250
MFR #CQ2B20R-40DM-XC6
List Price$63.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B20R-40DM-XC6

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 20 Mm
MI ITEM #04782250
MFR #CQ2B20R-40DM-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.55/each for your price

Overview

Mfr description
CQ2B20R-40DM-XC6

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    40 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Special Applications
    Water Resistant
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    220 N
  • Pull Force At 100 Psi
    165 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    78 mm
  • Overall Width
    36 mm
  • Overall Height
    36 mm
  • Options
    Stainless Steel Piston Rod & End Nut
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Magnet
    None
  • Mounting Type
    Through-Hole
  • Rod Size
    M8x1.25
  • Rod Thread Standard
    ISO
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text