Motion
44-40-0035

MILWAUKEE TOOL
44-40-0035

Flange Nut - For Use With: 6117 Power Grinder, 6121 Power Grinder, 6124 Power Grinder, 6146 Power Grinder, 6147 Power Grinder, 6161 Power Grinder
Mi Item #04782437
MFR #44-40-0035
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
44-40-0035

Flange Nut - For Use With: 6117 Power Grinder, 6121 Power Grinder, 6124 Power Grinder, 6146 Power Grinder, 6147 Power Grinder, 6161 Power Grinder
Mi Item #04782437
MFR #44-40-0035

Mfr description
44-40-0035 FLANGE NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    Flange Nut
  • For Use With
    6117 Power Grinder, 6121 Power Grinder, 6124 Power Grinder, 6146 Power Grinder, 6147 Power Grinder, 6161 Power Grinder
  • UPC_NO
    0045242183869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)