Motion
VMH2.A9JP 2
2-Way Safety Exhaust Ball Valve - Manually Operated, 2-Way, 200 psi Max, 2 NPT Port, Brass Body, Lever Handle
MI ITEM #04782579
MFR #VMH2.A9JP 2
Your Price$274.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Safety Exhaust Ball Valve - Manually Operated, 2-Way, 200 psi Max, 2 NPT Port, Brass Body, Lever Handle
MI ITEM #04782579
MFR #VMH2.A9JP 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.94/each(List $384.91)

Overview

Mfr description
VMH2-A9JP 2" SAFETY EXH 200CWP L.O.HNDL
  • VMH Exhaust Series ball valves automatically vent residual air on the downstream side when closed.
  • Tamper-resistant lockout/tag-out design for additional safety and security.
  • Available in FNPT X FNPT or Threaded exhaust port for mounting mufflers.
  • Heavy-duty forged brass, blowout-proof stem, and orange safety handle for additional safety and durability.
  • Meets OSHA req. 1910.147 for energy isolating and lockout devices.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    200 psi
  • Port Size
    2 NPT
  • Body Material
    Brass
  • Handle Style
    Lever Handle
  • Number Of Ports
    2
  • Locking Device
    Pad-Locking Device
  • Porting Style
    Full Exhausting
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 200 psi
  • Product Types
    Screwed Body Valve
  • End Connections
    FNPT
  • O Ring Material
    PTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    RTFE
  • Valve Size
    2.0000 in
  • Min Operating Temperature
    40 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    140 °F
  • Series
    VMH Exhaust
  • Options
    Exhaust Tubing (Pn. Av.Xt1) For Directing Exhaust Air, Condensation And Contaminants To An Appropriate Location, Multiple Lockout Clasp (Pn. Av.Lc1) Works In Association With Osha Lockout/Tag-Out Regulation For Multiple Operator Lockout, Threaded Muffler Air Silencer Available (Pn. Av.M1) For Noise Reduction And Operator Shielding From Airline Contaminants.
  • Overall Length
    4.76 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481801085
  • Weight
    5.66 lbs
  • Manufacturer Upc Number
    649848008191
  • UPC_NO
    649848008191
  • Type
    Screwed Body Valve
  • Handle Type
    Locking OSHA
  • Temperature Range
    40 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text