Specifications
Dimensions
- Bore Diameter40 mm
- Cylinder Size40 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeRound Body Cylinder
- For Use WithCm2/Cm3 Round Body Cylinder
- Hardware TypeFoot
- Mounting TypeFoot Mount
- Replacement Part TypeFoot
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)