Motion
CQ2L20-10S
Compact Cylinder With Foot Mounting, Bore Size 20 Mm
MI ITEM #04782646
MFR #CQ2L20-10S
List Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Foot Mounting, Bore Size 20 Mm
MI ITEM #04782646
MFR #CQ2L20-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.35/each for your price

Overview

Mfr description
CQ2L20-10S COMPACT CYLINDER, CQ2
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard single acting, single rod version of the CQ2 compact cylinder. The CQ2 single acting is available in bore sizes from 12mm to 50mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    10 mm
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Spring Return
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.18 to +1 MPa
  • Push Force At 100 Psi
    205 N
  • Pull Force At 100 Psi
    205 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    51.2 mm
  • Overall Width
    62 mm
  • Overall Height
    42 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.18 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Magnet
    None
  • Mounting Type
    Foot
  • Rod Size
    M8x1.25
  • Rod Thread Standard
    ISO
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text