Motion
FM-1215-20
Plain Sleeve & Flanged Bearing - 12 mm ID, 15 mm OD, 20 mm Length, 18 mm Flg Dia., Powdered Metal Bronze Material
MI ITEM #04782669
MFR #FM-1215-20
Your Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 12 mm ID, 15 mm OD, 20 mm Length, 18 mm Flg Dia., Powdered Metal Bronze Material
MI ITEM #04782669
MFR #FM-1215-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.98/each(List $4.10)

Overview

Mfr description
FM-1215-20 12 X 15 X 20 X 18 X 1.5MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.028 to +.05 mm
  • Outside Diameter
  • Overall Width
    18 mm
  • Description
    FM-1215-20 12 X 15 X 20 X 18 X 1.5mm Pwdr Mtl Bron Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    12 mm
  • Manufacturer Upc Number
    00846802065348
  • UPC_NO
    00846802065348
  • Manufacturer Catalog Number
    FM121520
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    18 mm
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness
    1.5 mm
  • Flange Thickness Tolerance
    ±.07 mm
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought