Motion
2040/C2040 SPRING CLIP 100PB

MORSE
2040/C2040 SPRING CLIP 100PB

324751 Roller Chain Spring Clip - 2040 / 1 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #04782742
MFR #2040/C2040 SPRING CLIP 100PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2040/C2040 SPRING CLIP 100PB

324751 Roller Chain Spring Clip - 2040 / 1 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #04782742
MFR #2040/C2040 SPRING CLIP 100PB

Mfr description
324751 2040/C2040 SPRING CLIP 100PB
  • Unmatched Quality and Performance in Morse Brand Chain Replacement keys Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size
    2040
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Roller Diameter
    0.3120 in
  • Weight
    0.00 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Link Type
    Spring Clip
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2040/C2040 SPRING CLIP 100PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288460114
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288460114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)