Motion
PL016X030KE

TSUBAKI (UST)
PL016X030KE

Keyless Bushing - KE Series, 16 mm ID, 30 mm OD
Mi Item #04782785
MFR #PL016X030KE
Price$127.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL016X030KE

Keyless Bushing - KE Series, 16 mm ID, 30 mm OD
Mi Item #04782785
MFR #PL016X030KE

Mfr description
PL016X030KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.35/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    14939 psi
  • Maximum Transmitted Thrust
    2675 lb
  • Outside Diameter  
    30 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    194 N/mm^2
  • Weight
    0.150 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    75 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    KE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)