Motion
PL065X095AE

TSUBAKI (UST)
PL065X095AE

Keyless Bushing - AS Series, 2.5590 in ID, 3.7402 in OD, 0.9450 in LTB
Mi Item #04782786
MFR #PL065X095AE
Price$210.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL065X095AE

Keyless Bushing - AS Series, 2.5590 in ID, 3.7402 in OD, 0.9450 in LTB
Mi Item #04782786
MFR #PL065X095AE

Mfr description
PL065X095AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.80/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.5590 in
  • Hub Contact Pressure
    18275 psi
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    21120 lb
  • Outside Diameter  
    3.7402 in
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    184 N/mm^2
  • Weight
    2.10 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    2279 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    21120 lbs
  • UPC_NO
    097039690500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)