Motion
415.916X3X5CHV

WEARWELL INC
415.916X3X5CHV

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.5625 in, Width: 3 ft, Length: 5 ft, Color: Black (Chevron Borders)
Mi Item #04783110
MFR #415.916X3X5CHV
Price$349.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
415.916X3X5CHV

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.5625 in, Width: 3 ft, Length: 5 ft, Color: Black (Chevron Borders)
Mi Item #04783110
MFR #415.916X3X5CHV

Mfr description
415.916X3X5CHV DIAMOND-PLATE SPONGECOTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$349.40/each

Specifications

Dimensions

  • Length
    5 ft
  • Thickness
    0.5625 in
  • Width
    3 ft

Details

  • Base Material
    Nitrile/PVC Sponge
  • Color
    Black (Chevron Borders)
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled Edges
  • Grit Coating
    No
  • Material
    Vinyl on Sponge Base
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Standards Met
    ASTM C501, ASTM D1056, ASTM D1171, ASTM D395-98, ASTM D412, ASTM D575, ASTM F1677, ASTM F355, Federal Standard 191, MIL-P12420C, MVSS 302
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)