1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ARX21-N01B
Standard Air Regulator - NPT 0.1250 Port, 7.3 to 43.5 psi
MI ITEM #
04783155
MFR #
ARX21-N01B
List Price
$15.55
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA ARX21-N01B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ARX21-N01B
Standard Air Regulator - NPT 0.1250 Port, 7.3 to 43.5 psi
MI ITEM #
04783155
MFR #
ARX21-N01B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ARX21-N01B REGULATOR FOR 2MPA
Specifications
Fluid Comp
Air
Weight
0.24 lbs
Maximum Set Pressure
43 psi
Port Size
1/8 NPT
Set Pressure Range
7.3 to 43.5 psi
Thread Standard
NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data