Motion
VZA2321-M5
Air Piloted Valve - Body Ported (Side), 5 Port, 3 Position
Mi Item #04783200
MFR #VZA2321-M5
Price$91.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported (Side), 5 Port, 3 Position
Mi Item #04783200
MFR #VZA2321-M5

Mfr description
VZA2321-M5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.81/each

Specifications

Dimensions

  • Overall Height
    23 mm
  • Overall Length
    85 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    M5x0.8

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +1 Mpa
  • Piping Type
    Body Ported (Side)
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)