Motion
F4485
Spiral Flute Tap - Vanadium High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #04783443
MFR #F4485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - Vanadium High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #04783443
MFR #F4485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4485 TAP

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-1/4 in
  • Thread Standard
    UNC
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text