Motion
CDS1FN160-150-A54

SMC CORP OF AMERICA
CDS1FN160-150-A54

CS1 Cylinder
Mi Item #04783488
MFR #CDS1FN160-150-A54
Price$828.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1FN160-150-A54

CS1 Cylinder
Mi Item #04783488
MFR #CDS1FN160-150-A54

Mfr description
CDS1FN160-150-A54 CS1 CYLINDER
  • Double acting, single rod, non-lube type
  • Bore sizes: 125mm to 300mm
  • Strokes up to 2400mm available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.76/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Height
    180 mm
  • Overall Length
    402 mm
  • Overall Width
    275 mm
  • Port Size
    3/4 BSPT
  • Rod - Thread Size
    M36x1.5 Male Thread
  • Rod Size
    40 mm
  • Stroke
    150 mm

Details

  • Additional Details
    Series CS1 air cylinder single rod double acting version of SMC's largest bore cylinder. This version is NOT pre-lubricated so a lubricator in your system is required. This series is available in bore sizes up to 300mm and stroke lengths up to 2400mm. Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 300mm, various mounting configurations, cushion for noise damping.
  • Auto-Switch
    A54 - Reed, DC Volt greater than 5 V, less than 24 V, AC Volt, less than 200 V, LED
  • Clevis Mount Detachable Mp2
    CS1-D16
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CS1-C16
  • Flange Mount - MF1/MF2
    CS1-F16
  • Foot Mounts - MS1
    CS1-L16
  • Lead Wire Prewire Connector
    (0.5m)
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    141 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Flange (Rod), MF1
  • Number of Switches
    2
  • Operating Pressure Range
    7 to 141 psi
  • Operating Temperature Range
    32 to 140 °F
  • Options Included
    Magnetic Piston, With Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    228 psi
  • Rod Clevis
    Y-16
  • Rod Eye
    I-16
  • Rod Gender
    Male
  • Rod Nut
    NT-16
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CS1N160A-PS
  • Series
    CS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)