Motion
ADN-50-60-A-P-A

FESTO CORPORATION
ADN-50-60-A-P-A

60 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #04783570
MFR #ADN-50-60-A-P-A
Price$190.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-50-60-A-P-A

60 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #04783570
MFR #ADN-50-60-A-P-A

Mfr description
ADN-50-60-A-P-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.63/each

Specifications

Dimensions

  • Stroke  
    60 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Locking Air Cylinders
  • Series
    ADN
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)