Motion
KT-AF30-02
FILTER MAINTENANCE KIT
MI ITEM #04783636
MFR #KT-AF30-02
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER MAINTENANCE KIT
MI ITEM #04783636
MFR #KT-AF30-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
KT-AF30-02 REPAIR KIT
  • Modular Air Filter
  • Prevents contamination
  • Lighter weight than old style modular AF
  • Thickness reduction of resin case provides increased capacity
  • Improved water separation efficiency extends the service life of filter elements
  • Rc, NPT or G(PF) type threads

Specifications

  • Port Size
    1/4 BSPT
  • Bowl Material
    Polycarbonate
  • Drain Type
    Manual
  • Bowl Options
    Guard
  • Series
    AF
  • Included Options
    Float Type Auto Drain, Mounting Bracket
  • Filter Rating
    5 μm
  • Element Life
    2 yr
  • Fluid Comp
    Air
  • Overall Width
    53 mm
  • Overall Height
    129 mm
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    -5 to +60 °C
  • Max Operating Temperature
    +60 °C
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Weight
    26.31 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text