Specifications
Dimensions
- Weight0.22 lbs
Details
- Adjuster TypeKnob
- Backflow FunctionWith Relieving
- Fluid CompAir
- Mounting TypeModular
- Relief FunctionRelieving
- Series/SystemAR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)