Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4927001 CLEAR 80 EC 3MM

Round Belt - 3 mm OD
MI ITEM #04783704
MFR #4927001 CLEAR 80 EC 3MM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4927001 CLEAR 80 EC 3MM
  • "
  • Independently tested and verified to meet FDA standards for direct food contact
  • Designed to be detected by standard metal detectors utlized to ensure food safety"

Specifications

  • Outside Diameter
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    21 mm
  • Color
    Clear
  • Standards Met
    EC, FDA
  • Manufacturer Catalog Number
    4927001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought