Motion
4927002 CLEAR 80 EC 4MM

FENNER DRIVES
4927002 CLEAR 80 EC 4MM

Round Belt - 4 mm OD
MI ITEM #04783705
MFR #4927002 CLEAR 80 EC 4MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4927002 CLEAR 80 EC 4MM

Round Belt - 4 mm OD
MI ITEM #04783705
MFR #4927002 CLEAR 80 EC 4MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    28 mm
  • Outside Diameter  
    4 mm

Details

  • Color
    Clear
  • Manufacturer Catalog Number
    4927002
  • Material
    Polyurethane
  • Standards Met
    EC, FDA

Overview

Mfr description
4927002 CLEAR 80 EC 4MM
  • "
  • Independently tested and verified to meet FDA standards for direct food contact
  • Designed to be detected by standard metal detectors utlized to ensure food safety"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought