Motion
4927004 CLEAR 80 EC 6MM

FENNER DRIVES
4927004 CLEAR 80 EC 6MM

Solid Core Round Belt - 6 mm OD, Solid Core Type, 100 ft Overall Length, Clear
Mi Item #04783707
MFR #4927004 CLEAR 80 EC 6MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4927004 CLEAR 80 EC 6MM

Solid Core Round Belt - 6 mm OD, Solid Core Type, 100 ft Overall Length, Clear
Mi Item #04783707
MFR #4927004 CLEAR 80 EC 6MM

Mfr description
4927004 CLEAR 80 EC 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    42 mm
  • Outside Diameter  
    6 mm
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4927004
  • Material
    Polyurethane
  • Standards Met
    FDA CFR 21 177.1680, FDA CFR 21 177.2600, FDA CFR 21 178.3297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)