Motion
4927009
Metric - V Belting - 6 mm x 4 mm Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04783712
MFR #4927009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - 6 mm x 4 mm Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04783712
MFR #4927009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4927009 CLEAR 80 EC 6MM X 4MM
  • Independently tested and verified to meet the requirements of European Regulation 10/2011 (and the legislation which it replaces; Commission Directive 2002/72/EC) within the framework defined by the Regulation 1935/2004/EC (27/10/2004) relating to plastic materials and articles intended to come into direct contact with foodstuffs
  • FDA compliant for dry and wet food applications up to 150°F
  • Suitable for repeat use food contact at temperatures up to 40ºC (104°F) over a period of up to one hour with all food types having a pH of greater than 4.5
  • When used in a range of “typical” process environments, Eagle EC belting will not transfer its components into food in quantities that could endanger human health, change the composition of the food in an unacceptable way or deteriorate the taste and smell of foodstuffs
  • Available in blue and clear in round, Vee or T-Top profiles

Specifications

  • Belt Profile
    V
  • Section Size
    6 mm x 4 mm
  • Belt Category
    Metric - V Belting
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Non-Reinforced
  • Construction Type
    V
  • Overall Height
    4 mm
  • Material
    Polyurethane
  • Durometer
    80
  • Color
    Clear
  • Weight
    1.500 lbs
  • Standards Met
    "EC, FDA"
  • Manufacturer Catalog Number
    4927009
  • Features & Benefits
    • Independently tested and verified to meet the requirements of European Regulation 10/2011 (and the legislation which it replaces; Commission Directive 2002/72/EC) within the framework defined by the Regulation 1935/2004/EC (27/10/2004) relating to plastic materials and articles intended to come into direct contact with foodstuffs • FDA compliant for dry and wet food applications up to 150°F • Suitable for repeat use food contact at temperatures up to 40ºC (104°F) over a period of up to one hour with all food types having a pH of greater than 4.5 • When used in a range of “typical” process environments, Eagle EC belting will not transfer its components into food in quantities that could endanger human health, change the composition of the food in an unacceptable way or deteriorate the taste and smell of foodstuffs • Available in blue and clear in round, Vee or T-Top profiles
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    28 mm
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought