Motion
4928001 BLUE 80 EC 3MM

FENNER DRIVES
4928001 BLUE 80 EC 3MM

Solid Core Round Belt - 3 mm OD, Solid Core Type, 100 ft Overall Length, Blue
Mi Item #04783714
MFR #4928001 BLUE 80 EC 3MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4928001 BLUE 80 EC 3MM

Solid Core Round Belt - 3 mm OD, Solid Core Type, 100 ft Overall Length, Blue
Mi Item #04783714
MFR #4928001 BLUE 80 EC 3MM

Mfr description
4928001 BLUE 80 EC 3MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    21 mm
  • Outside Diameter  
    3 mm
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Blue
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4928001
  • Material
    Polyurethane
  • Standards Met
    FDA CFR 21 177.1680, FDA CFR 21 177.2600, FDA CFR 21 178.3297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)