Motion
60266
Solid Core Round Belt - 5 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #04783716
MFR #60266
Price$1.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 5 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #04783716
MFR #60266

Mfr description
4928003 BLUE 80 EC 5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.28/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    35 mm
  • Outside Diameter  
    5 mm
  • Overall Length  
    100 ft
  • Section Size
    5 mm

Details

  • Band Type
    Belting
  • Color
    Blue
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4928003
  • Material
    Polyurethane
  • Standards Met
    FDA CFR 21 177.1680, FDA CFR 21 177.2600, FDA CFR 21 178.3297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)