Motion
60109
V-link Adjustable Belt - SPA Section, 0.5000 in;13 mm Top Width, 5 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #04783744
MFR #60109
Price$112.10/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - SPA Section, 0.5000 in;13 mm Top Width, 5 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #04783744
MFR #60109

Mfr description
L02A5N SUPERTLINK SPA MW 5M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.10/mr

Specifications

Dimensions

  • Belting Length
    5 m
  • Minimum Pulley Diameter
    3.5500 in, 90 mm
  • Overall Length
    5 m
  • Top Width
    0.5000 in;13 mm

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: 0.1400 in | 3.60 mm | Ride Height Above Rim Max: 0.3600 in | 9.10 mm
  • Adjustable Link Type
    SuperTLink
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    116 °C, 240 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    SPA
  • Series
    SuperTLink
  • Standards Met
    RoHS
  • Trade Number
    SuperTLink SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)