Motion
02-137315-V
02-137315-V
MI ITEM #04783746
MFR #02-137315-V
Your Price$6,370.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137315-V
MI ITEM #04783746
MFR #02-137315-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,370.23/each(List $7,945.75)

Overview

Mfr description
3525V30A21-86DB22R PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Double
  • Series
    3525V
  • Displacement
    67.2 cm³/r, 96.7 cm³/r
  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    45° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    820 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text