Motion
Supertlink SPA

FENNER DRIVES
Supertlink SPA

SuperTLink® V Link Belting - SPA Section, 0.5000 in Top Width, 20 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #04783747
MFR #Supertlink SPA
Price$134.53/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Supertlink SPA

SuperTLink® V Link Belting - SPA Section, 0.5000 in Top Width, 20 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #04783747
MFR #Supertlink SPA

Mfr description
L02A20N SUPERTLINK SPA MW 20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.53/mr

Specifications

Dimensions

  • Belting Length
    20 m
  • Minimum Pulley Diameter
    2.5 in
  • Overall Length
    20 m
  • Top Width
    0.5000 in

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: 3.60 mm | 0.1400 in | Ride Height Above Rim Max: 9.10 mm | 0.3600 in
  • Adjustable Link Type
    SuperTLink
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    SPA
  • Series
    SuperTLink
  • Standards Met
    RoHS
  • Trade Number
    SuperTLink SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)