Motion
SEAMER OIL FG-100 330GAL TOTE

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-100 330GAL TOTE

Seamer Oil FG Series Machine Oil - Food Grade, 330 gal, Bin, 30 SAE Grade, 100 ISO Grade
MI ITEM #04783761
MFR #SEAMER OIL FG-100 330GAL TOTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-100 330GAL TOTE

Seamer Oil FG Series Machine Oil - Food Grade, 330 gal, Bin, 30 SAE Grade, 100 ISO Grade
MI ITEM #04783761
MFR #SEAMER OIL FG-100 330GAL TOTE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEAMER OIL FG-100 330 GAL TOTE L0908-070
  • NSF H1 Registered
  • Compounded with anti-wear additives
  • Rust and oxidation inhibitors

Specifications

  • Oil Type
    USP White Mineral
  • ISO Grade
    100
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • SAE Grade
    30
  • Composition
    USP Mineral Oil-Based Fluid
  • Overall Height
    51 in
  • Food Grade
    Food Grade
  • Overall Width
    48 in
  • Container Size
    330 gal (US)
  • Viscosity Index
    102
  • Container Type
    Bin
  • Viscosity
    109
  • AGMA Number
    3
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215990801
  • UPC_NO
    089215990801
  • Weight
    2600.00 lbs
  • Application
    LUBRIPLATE Seamer FG Oils are specifically designed to lubricate can seaming machines
  • Features & Benefits
    •NSF H1 Registered •Compounded with anti-wear additives •Rust and oxidation inhibitors
  • Flash Point
    257°C/495 °F
  • Pour Point
    -18°C/0 °F
  • Overall Length
    48 in
  • Shelf Life
    5 yr
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought