Motion
D/ARSD9/16

DRILL AMERICA
D/ARSD9/16

Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, 9/16 in Shank Dia., 6 in OAL
MI ITEM #04783768
MFR #D/ARSD9/16
Your Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/ARSD9/16

Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, 9/16 in Shank Dia., 6 in OAL
MI ITEM #04783768
MFR #D/ARSD9/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.95/each(List $24.09)

Overview

Mfr description
D/ARSD9/16 BIT 9/16 S&D 1/2 SHANK

Specifications

  • Drill Bit Size
    9/16 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Shank Diameter
    9/16 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Conventional
  • Double Margin
    No
  • Series
    D/ARSD
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text