Motion
21310EJW33

TIMKEN
21310EJW33

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Straight Bore, Open, C0
Mi Item #04783808
MFR #21310EJW33
Price$380.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21310EJW33

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Straight Bore, Open, C0
Mi Item #04783808
MFR #21310EJW33

Mfr description
21310EJW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    1.0630 in
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.68 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    33800 lbf
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796303256
  • Maximum RPM (Grease)
    4900 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    213
  • Static Load Capacity
    36700 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796303256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)