Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 1 pt, Brush Top Can, White Color
Mi Item #04783892
MFR #5113

Mfr description
1527514 1 PT SEALANT THREAD W/ TEFLON
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Package Size
    1 pt (US)
  • Specific Gravity
    1.12
  • Weight
    1.29 lbs

Details

  • Aerobic Or Anaerobic
    Aerobic
  • Application
    Metals Pipes, Fittings, Gauges
  • Application Temperature Range
    72 °F
  • Chemical Base
    Isopropyl Alcohol/PTFE
  • Chemical Type
    Proprietary Polymeric Material Containing Dispersed PTFE and Isopropyl Alcohol
  • Color
    White
  • Cure Time
    24 hr
  • Flash Point
    73 °F
  • Full Cure
    Remains Tacky
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Brush Top Can
  • Product Form
    Paste
  • Standards Met
    CFIA Listed
  • UPC_NO
    079340001046
  • Viscosity
    50,000 to 60,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)