Motion
SV4GMM
High-Visibility Vest - Size: Medium, ANSI Class: 2, Hi-Vis Lime
MI ITEM #04783894
MFR #SV4GMM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Medium, ANSI Class: 2, Hi-Vis Lime
MI ITEM #04783894
MFR #SV4GMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    M
  • Stripe Width
    2 in

Details

  • Additional Details
    Removeable Sleeve
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Breakaway Vest
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Vest Color
    Hi-Vis Lime

Overview

Mfr description
SV4GM-M V101456 CARMEUSE LOG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought