Motion
49-22-4105

MILWAUKEE TOOL
49-22-4105

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 14
Mi Item #04783932
MFR #49-22-4105
Price$199.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4105

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 14
Mi Item #04783932
MFR #49-22-4105

Mfr description
49-22-4105 19PC ELECT. ICE HARDENN KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $342.82)
USD$199.97/each

Specifications

Dimensions

  • Largest Saw Diameter
    4-3/4 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Arbor Numbers
    49-56-7010, 49-56-9100
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Includes
    One (1) adapter: 49-56-6560, One (1) space, Three (3) drill bits: 49-56-8010, Two (2) arbors: 49-56-7010, 49-56-9100, Kit Includes: Fourteen (14) hole saws: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"
  • Manufacturer Upc Number
    045242154975
  • Material
    High Speed Steel
  • Material Grade
    M42
  • Number of Arbors
    2
  • Number of Hole Saws
    19
  • Series
    49-22
  • TPI/Number of Teeth
    6
  • UPC_NO
    045242154975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)