Motion
PF2A301-A
Pneumatic Flow Switch - 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
MI ITEM #04783963
MFR #PF2A301-A
List Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
MI ITEM #04783963
MFR #PF2A301-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.46/each for your price

Overview

Mfr description
PF2A301-A DIGITAL FLOW SW,REMOTE DISPLAY
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500 (selectable from PF2A5 ranges)
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
  • Accumulated flow range: 999,999 L
  • Accuracy: ±5% F.S.
  • Repeatablility: ±1% F.S.

Specifications

  • Display
    Remote
  • Country of Origin
    JP
  • Switch Action
    PNP
  • Electrical Connection
    3m Lead Wire
  • Maximum Load Current
    80 mA
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE
  • Signal Response Time
    1 s
  • Mounting Type
    Panel
  • Overall Width
    40.3 mm
  • Overall Height
    40 mm
  • Fluid Comp
    Air
  • Overall Length
    41.8 mm
  • Number Of Outputs
    2
  • Series
    PF2A
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text