Motion
PF2A550-N02
Pneumatic Flow Switch - 5 L/min to 50 L/min Flow Rate, Inline, Connector Connection
Mi Item #04783964
MFR #PF2A550-N02
Price$381.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 5 L/min to 50 L/min Flow Rate, Inline, Connector Connection
Mi Item #04783964
MFR #PF2A550-N02

Mfr description
PF2A550-N02 DIGITAL FLOW SWITCH FOR AIR
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.5, or-0.05 to 0.75 (flow range dependent)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.51/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT
  • Port Size
    1/4 NPT
  • Weight
    1.47 lbs

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    No Display
  • Electrical Connection
    Connector
  • Flow Adjustment Valve
    No
  • Flow Rate Range
    5 L/min to 50 L/min
  • Fluid Comp
    Air, Nitrogen
  • Input Specification
    5 L/min to 50 L/min
  • Mounting Type
    Bracket
  • Operating Pressure Range
    -0.05 MPa to 0.75 MPa
  • Output Specification
    Pulse Output Only
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    5 L/min to 50 L/min
  • Series
    PF2A
  • Standards Met
    CE, IP65, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)